TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 8 M
Synthetic glove TEGERA 8808 INFINITY
See technical informationReferences
Tegera:8808-8
Rubix:2586428
EAN:7340118319841



Product details : TEGERA 8808 SYNTHETIC GLOVE CRF INFINITY 8 M
Dexterous cut resistant glove, level D, suitable for assembly work. Great fit thanks to 15 gg knitted with CRF® cut resistant technology. Knuckle dipped with super soft nitrile foam coated palm that provides good grip on greasy and oily surfaces. Reinforced thumb crotch for improved longevity. Protection against contact heat up to 100°C/212°F. Skin friendly with Derma-test and Oeko-Tex certificate.
Great dexterity with unique feel for assembly work in greasy and oily environments.
Strengths
Withstands contact heat up to 100°C,Approved for handling foodstuffs,Reinforcement between index finger and thumb,Oil and grease resistant,Anatomically designed
Applications
Fine assembly,Assembly,Machine operating,Building and construction,Carpentry,Installation work,HVAC installation,Sheet-metal work,Concrete work,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Metalwork,Glass industry work,Repair work,Paper industry work,Service work,Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | d |
| Main material | polyethylene |
| Food contact | yes |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | crf technology / glass fibre thread / nylon / spandex |
Show UNSPSC/ECL@SS
£ 12.76 excl. VAT
/ Each
£ 15.31 incl. VAT
- In stock: Next day delivery
