GISS 895959 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 10
G-HIGH CUT NIT F Gloves
See technical informationSee documentsReferences
GISS:895959
Rubix:261A4404






Documents
Product details : GISS 895959 G-HIGH CUT NIT F GLOVES 3X44F 15GG GREY 10
Seamless knitted gloves in HPPE 15 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
High cut protection, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Touch screen sensitive, crotch reinforcement.
Micro foam nitrile coating on palm and fingertips.
High cut protection, excellent in dry or oily environments.
Pack of 12 pairs / Box of 120 pairs.
Strengths
Touch screen sensitive, crotch reinforcement.
Applications
Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | f |
| Main material | hppe |
| Food contact | no |
| Usage environment | oily or greasy |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | hdpe fiber |
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
- In stock: Next day delivery
