TRAFFIGLOV TG5180 NEOPRENE ARC FLASH GLOVES GREEN 3X43D 8/M
TRAFFISAFE TG5180/10 CUT D NEOPRENE ARC FLASH GLOVES 3X34D GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5180/8
Rubix:249A2928
EAN:5055681015251

Documents
Product details : TRAFFIGLOV TG5180 NEOPRENE ARC FLASH GLOVES GREEN 3X43D 8/M
A Cohesion Neoprene palm coated glove with an aramid based liner engineered with a comfortable and flexible design. Flame retardant and offers protection against heat and arc flash, and is suitable for use in a number of high risk environments.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 8 |
| Cutting resistance level | x |
| Food contact | no |
| Abrasion resistance level | 3 |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Usually arrives within 14 working days
