HyFlex 11724
Featuring a light weight liner with INTERCEPT TECHNOLOGY™
Includes Lycra® that is soft and cool on the skin for all-day comfort
Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life
Size | 10 |
---|---|
Cutting resistance level | B |
Main material | HPPE |
Abrasion resistance level | 4 |
Coating | Polyurethane |
Cuff style | Knitwrist |
Type | Glove |
Material | HPPE|Spandex |
In stock: Next day delivery