TRAFFIGLOV TG5545 LXT MICRODEX NITRILE L1 GLOVES GREEN 4X44EP 7/S
TRAFFISAFE TG5545/10 LXT IMPACT MICRODEX NITRILE GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5545/7
Rubix:239A5552
EAN:5055681046262

Documents
Product details : TRAFFIGLOV TG5545 LXT MICRODEX NITRILE L1 GLOVES GREEN 4X44EP 7/S
The new and improved TG5545 uses the same yarn technology as the popular TG6240, taking impact gloves to the next level by giving unrivalled levels of dexterity and comfort.
As part of the LXT range, it is designed to do more, for longer.
The MicroDex Ultra coating and Life Extending Technology treatment makes the TG5545 perfect for high cut risk tasks in wet, dry and oily conditions. The added back of hand impact protection is perfect for heavy handling industries such as rail, infrastructure and oil and gas.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | x |
| Food contact | no |
| Abrasion resistance level | 4 |
Show UNSPSC/ECL@SS
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
- In stock: Next day delivery
