GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
G-nbr max handling gloves
See technical informationSee documentsReferences
GISS:863286
Rubix:200A3610
EAN:3660338178849


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 863286 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 10
Gloves knitted in interlock cotton, ¾ nitrile coating on palm and back.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The superior nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling of construction materials, handling of metal products, street cleaning and refuge collection.
Knitted elastic cuffs.
Comfortable glove thanks to its cotton support and its aerated back for better breathability.
The superior nitrile coating provides excellent performances in oily and greasy environments.
Individual packaging.
Packet of 12 pairs / Carton of 120 pairs.
APPLICATIONS.
Handling of construction materials, handling of metal products, street cleaning and refuge collection.
Strengths
• Comfortable glove thanks to its cotton support and aerated back for better breathability
• The Nitrile coating provides excellent performances in oily and greasy environments
• The Nitrile coating provides excellent performances in oily and greasy environments
Applications
• Handling of construction materials, handling of metal products, street cleaning and refuge collection
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
| ESD | no |
| Usage environment | oily or greasy |
| Material | interlock cotton |
Show UNSPSC/ECL@SS
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
- In stock: Next day delivery