References
Tegera:90014-7
Rubix:386A2088
EAN:7392626036567


Technical specifications
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
Documents
Product details : TEGERA 90014 LEATHER GLOVE 7 S
This glove is unlined with an elastic cuff and made in full grain goatskin, which gives the glove a perfect fit and high dexterity. It is suitable to use for fine assembly and all-round work, in dry and clean environments. The unique flower design is a signature for our glove-collection named Tällberg.
Suitable for fine assembly and all-round work, in dry and clean environments.
Applications
Gardening,Shop work
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | x |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Usually arrives within 14 working days