ANSELL HYFLEX 48-105 MULTIPURPOSE PU GLOVES 003XA 9 L
HyFlex 48105
See technical informationSee documentsReferences
Ansell:48-105-9
Rubix:245A7275
Manufacturer :48105090
EAN:10076490491380



Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
Documents
Product details : ANSELL HYFLEX 48-105 MULTIPURPOSE PU GLOVES 003XA 9 L
- Designed for light applications that require good levels of comfort
- Offering precise handling of small objects in dry environments
Comfort and protection for lightweight applications.
Strengths
- Finger tipped dipped to enhance bretahability at the palm
- Offers great tactility and dexterity where precision is needed
Applications
Assembling and mounting components|Light assembly tasks
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Size | 9 |
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 0 |
| Main material | nylon |
| ESD | no |
| Usage environment | dry |
Show UNSPSC/ECL@SS
£ 1.84 excl. VAT
/ Each
£ 2.21 incl. VAT
- Usually arrives within 14 working days