GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
G-nit grey handling gloves
See technical informationSee documentsReferences
Superseded Ref:7788187
GISS:840003
Rubix:200A3636
EAN:3660338055690


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
Standard : EN388
Knitted gloves in Nitrile coated polyester.
Anti-slip coating on the palm and fingertips.
Elastic cuffs.
Packet of 10 pairs / Box of 240 pairs.
APPLICATIONS
Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging.
STRONG POINTS
Very good resistance to abrasion, oils and greases.
Knitted gloves in Nitrile coated polyester.
Anti-slip coating on the palm and fingertips.
Elastic cuffs.
Packet of 10 pairs / Box of 240 pairs.
APPLICATIONS
Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging.
STRONG POINTS
Very good resistance to abrasion, oils and greases.
Strengths
Excellent dexterity, flexibility, lightness and comfort
Applications
• Precise, delicate handling in greasy and oily environments, mounting, assembly and packaging
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | polyester |
| ESD | no |
| Food contact | no |
| Usage environment | dry |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- In stock: Next day delivery