TEGERA 805 SYNTHETIC GLOVE 10 XL

ESD gloves 805 TEGERA®

See technical informationSee documents

References

Tegera:805-10
Rubix:386A1446
EAN:7392626016545
brand logo

Technical specifications

Size10
Coating of the gloveswithout
Abrasion resistance level1
See all Specifications

Documents

Product details : TEGERA 805 SYNTHETIC GLOVE 10 XL


If you like the Tegera 800, you won't be disappointed with the Tegera 805 ESD glove. The same safe, antistatic function but slightly thinner knitted in 15 gg nylon and carbon fiber. This means that the glove fits perfectly and is comfortable all day. You can easily find the size by the color of the cuff.
A glove that is comfortable all day, suitable for most ESD environments. 15 gg knitting.

Strengths

ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Thin

Applications

PIM_TEAM

Technical specifications


Attributes
Size10
Coating of the gloveswithout
Abrasion resistance level1
Main materialnylon
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
  • Usually arrives within 14 working days

Size