References
Uvex:6094410
Rubix:4506236
Manufacturer :6094410
EAN:4048612042366


Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
Product details : UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 10/XL
The Uvex Unipur 6631 glove is a lightweight and supple protective glove with remarkable tactile sensitivity. PU coating on the palm and fingertips.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Mechanical resistance.
Applications
Precision mounting. Precision work. Electronic. Automobile.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Packaging | 10 |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
- Usually arrives within 14 working days