UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 10/XL


Uvex phynomic wet

References
uvex:6006010
rubix:80114812
manufacturer :700010210
ean:4048612032640
brand logo
brand logo
brand logo
Technical specifications
Size10
CoatingPolymer
Abrasion resistance level3
See all Specifications

Product details : UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 10/XL


The range of Uvex phynomic gloves is synonymous with perfection in 3 dimensions: perfect fit, optimum functions and absolute purity. The standard guarantees the protection and the welfare of the bearer. (Certified without DMF, without TEA and without solvent) The Uvex phynomic wet version has an aqua-polymer coating that provides additional protection against moisture and excellent dexterity during assembly work. EN388 Standard

Strengths

Breathable product. Allergenic product (ProDerm certification). Product with good adhesion in dry and wet environments. Product that guarantees excellent dexterity.

Applications

Aeronautics. Plastic and mechanical industry. Construction. Maintenance. Energy supplier. Automobile and Transport. Electronic.
brand logo

Technical specifications


Attributes
Size10
CoatingPolymer
Abrasion resistance level3
Main materialPolyamide
ESDNo
Food contactNo
Usage environmentHumid
Packaging10
MaterialPolyamide/ Spandex
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days