ANSELL MICROFLEX 93-283 DISPOSABLE NITRILE GLOVES L 8.5-9 PK50
Microflex 93283
See technical informationReferences

Product details : ANSELL MICROFLEX 93-283 DISPOSABLE NITRILE GLOVES L 8.5-9 PK50
Thick, durable MICROFLEX 93-283 disposable gloves are 8 mil nitrile gloves featuring a special Mega Texture design, for reliable hand protection with a more secure grip. Compliant with US Food Contact and EU Food Migration Regulations, these tough, light blue disposable gloves are an ideal choice to protect the hands of food processing workers handling wet, oily or fatty foods, or industrial workers handling greasy, oily tools and equipment.
With their robust design, MICROFLEX 93-283 grip gloves resist rips and tears to protect workers while also reducing the risk of contamination. These 8 mil nitrile gloves have an extended cuff, for expanded protection over the wrist and forearm. Available in sizes XS – 3XL, MICROFLEX 93-283 grip gloves also have a generous fit that allows them to be worn over a cut or thermal liner.
Strengths
- Feature a Mega Texture surface for secure grip
- Have a Generous Fit for comfortable use with a cut-protective or thermal under gloves
- The robust 0.20mm / 8mil Thickness resists tearing, for product protection
- Are compliant with US Food Contact and EU Food Migration Regulations
Applications
Technical specifications
| Size | 08,5/09 |
|---|---|
| Length | 300 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 50 gloves per dispenser; 10 dispensers per case; 500 gloves per case |
| Thickness | 0.24 mm |
| Material | nitrile (proprietary ansell nitrile formulation) |
| Powdered | no |
| Category | 3 |
- In stock: Next day delivery