Traffi TD04 SUSTAIN BIODEGRADABLE Nitrile Disposable Glove
Size | XL |
---|---|
Main material | Nitrile |
Size | XL |
---|---|
Main material | Nitrile |
Packaging | 100 pieces per box 10 box per case |
Powdered | No |
Food contact | Yes |
Colour | Green |
Category | 3 |
AQL (Acceptance Quality Limit) | 1.5 |
Material | nitrile |
In stock: Next day delivery