AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES L BX100
Ignite Orange Powder free Nitrile gloves
See technical informationSee documentsReferences
Aurelia Gloves:97888
Rubix:215A2285

Documents
Product details : AURELIA 9788 IGNITE ORANGE DIAMOND POWDER FREE NITRILE GLOVES L BX100
Diamond Textured For Advanced Gripping. 7mil Heavy Duty Industrial Nitrile. Long Lasting Durability. Latex Free
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | orange |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 x 100 (10 boxes of 100 gloves) |
| Thickness | 0.2 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- In stock: Next day delivery
