BEAVERSWOO SINGLE POCKET TROLLEY SACK UNIT T1B/1
Trolley Rack Sack
See technical informationSee documentsReferences
Beaverswood Supply Company:T1B/1
Rubix:201A2512

Documents
Product details : BEAVERSWOO SINGLE POCKET TROLLEY SACK UNIT T1B/1
Keep your picking areas clean and tidy as you go by fitting the racksack® trolley. Not only do you keep unwanted waste materials off the floor but you also help segregate waste. Made from tough waterproof polyester, these single or double pocket racksack® for trolleys can adequately withstand the rigours of an industrial environment. Ideal for hooking onto handles of picking trolleys up to 580mm wide or they can be secured via eyelets in other locations. When full simply take to your main waste station and empty the pre-segregated waste.
Strengths
•Organise waste packaging materials as you go
Designed for use on 580mm wide trolleys
Easy collection and segregation of waste
Easy to fix, easy to remove and empty
Hard-wearing and re-usable
Single or double pocket versions
Can be overprinted for volume orders
Designed for use on 580mm wide trolleys
Easy collection and segregation of waste
Easy to fix, easy to remove and empty
Hard-wearing and re-usable
Single or double pocket versions
Can be overprinted for volume orders
Technical specifications
Attributes
| Volume | 50 l |
|---|---|
| Type | bin |
| Packaging | 1 pack |
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
- Usually arrives within 14 working days
