SPARTEX 853406 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 45 PK5
Universal bin liner +
See technical informationSee documentsReferences
Spartex:853406
Rubix:217A5408
EAN:3660338095405

Documents
Product details : SPARTEX 853406 WASTE-BIN SACK UNIVERSAL + CAPACITY L 130 45 PK5
For all common light and/or bulky waste..
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Technical specifications
Attributes
| Volume | 130 l |
|---|---|
| Type | bin |
| Packaging | 5 rlx of 20 = 100 per box |
Show UNSPSC/ECL@SS
£ 32.05 excl. VAT
/ Each
£ 38.46 incl. VAT
- In stock: Next day delivery
