SPARTEX 855242 POLAR FLEECE G BEANIE HAT BLACK
G-polar beanie hat
See technical informationSee documentsReferences
GISS:855242
Rubix:209A5792
EAN:3660338106934



Documents
Product details : SPARTEX 855242 POLAR FLEECE G BEANIE HAT BLACK
Polar fleece 280 g/m² cap
Microfibre lining Thinsulate TM 40 g/m².
One size
One size
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | one size |
| Main material | polar |
| Material | polar fleece |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- In stock: Next day delivery
