References
Mascot:17014-650-11-ONE
Rubix:378A8558
EAN:5711074167791

Product details : MASCOT 17014 MACKLIN HOOD ROYAL ONE SIZE
Breathable, wind and waterproof MASCOTEX® withtaped seams. Light fabric lining. Drawstring.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Colour | blue |
| Size | one size |
| Main material | polyester |
| Material | 100% polyester (mascotex®) |
Show UNSPSC/ECL@SS
£ 22.31 excl. VAT
/ Each
£ 26.77 incl. VAT
- Usually arrives within 14 working days
