GISS 884509 G-PU ESD PU PALM HANDLING GLOVES 3131X 6


G-PU ESD GLOVES (Knitted, PU-coated)

References
giss:884509
rubix:216A6467
ean:3660338379109
brand logo
brand logo
brand logo
brand logo
Technical specifications
Size6
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : GISS 884509 G-PU ESD PU PALM HANDLING GLOVES 3131X 6


Polyester knitted, seamless gloves with an admixture of carbon fiber and polyurethane coating on palm and fingertips. Elasticated cuffs. Gauge 13. Packet of 12 pairs / Box of 240 pairs. APPLICATIONS Automotive, aeronautics and rail. Logistics and distribution. Machinery and equipment. Utilities and maintenance. Electronic and semiconductor equipment. STRONG POINTS The non-coated back side increases breathability, improving the comfort of use. Very good dexterity, ideal for the manipulation of small objects in a dry environment.
brand logo
brand logo

Technical specifications


Attributes
Size6
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyester
ESDYes
Food contactNo
Usage environmentDry
MaterialPolyester
Show UNSPSC/ECL@SS
£ 0.82 excl. VAT
/ Each
£ 0.98 incl. VAT
  • In stock: Next day delivery