Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
High sensitivity gloves
High sensitivity glove
TEGERA 512 LEATHER GLOVE 11 2XL
TEGERA 512 LEATHER GLOVE 11 2XL
Leather glove TEGERA 512
References
tegera:
512-11
rubix:
386A1023
ean:
7392626037199
Technical specifications
Size
11
Coating
without
Abrasion resistance level
x
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 512 LEATHER GLOVE 11 2XL
TEGERA® 512, Leather glove, 0,6-0,7 mm full grain goatskin, cotton, Cat. II, reinforced index finger, reinforced fingers and thumb, for precision work
Technical specifications
Attributes
Size
11
Coating
without
Abrasion resistance level
x
Main material
leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.62
excl. VAT
/
Each
£
7.94
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
GISS 839968 G-PRECISION GOATSKIN LEATHER GLOVES WHT/BLU S9
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 7/S
GISS 6031 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 11
UVEX 60062 PHYNOMIC PRO 2121X BLUE/ANTHRACITE GLOVES 9/L
TEGERA 802 SYNTHETIC GLOVE 12 3XL
GISS 884887 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 6
GISS 884514 G-PU ESD PU PALM HANDLING GLOVES 3131X 11
GISS 6017 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 7
TEGERA 8804R SYNTHETIC GLOVE INFINITY 7 S
ANSELL 48-128 EDGE 4121A PU PALM COATED GLOVES D'GRY SIZE 9
TEGERA 512 LEATHER GLOVE 6 XS
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 6
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 11
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 9/L
TEGERA 9101 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L