UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 5/XXS

Uvex phynomic foam

See technical information

References

Uvex:6005005
Rubix:222A3284
Manufacturer :6005005
EAN:4048612036303
brand logo

Technical specifications

Size5
Coating of the glovespolymer
Abrasion resistance level3
See all Specifications

Product details : UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 5/XXS


Certified without DMF, without TEA and without solvent. The phynomic foam glove is suitable for workstations requiring excellent dexterity for fine handling. The standard guarantees the protection and the welfare of the bearer. The Aqua polymer coating and the anatomical shape of this glove provide excellent dexterity, a very good abrasion resistance and a natural touch. EN388 Standard.

Strengths

Breathable. Dermatologically tested – Allergenic product (proDerm certification) Good adhesion in dry and slightly moist environments. Excellent dexterity.

Applications

Aeronautics. Plastic and mechanical industry. Construction. Maintenance. Energy supplier. Automobile and Transport. Electronic. Food industry.

Technical specifications


Attributes
Size5
Coating of the glovespolymer
Abrasion resistance level3
Main materialpolyamide
ESDno
Food contactyes
Usage environmentdry
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Usually arrives within 14 working days

Size