ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 8


HyFlex 11422

References
ansell:11-422 08
rubix:218A8711
manufacturer :11422080
ean:0076490613006
brand logo
brand logo
Technical specifications
Size8
Cutting resistance levelB
Main materialFiber Glass
See all Specifications

Product details : ANSELL 11-422 HYFLEX 4X32B FINGERLESS GLOVES GRY/YEL SIZE 8


  • Seamless knitted liner made of high performance and high visible fibres for increased safety and cut protection
  • Water-based environmentally friendly coating
  • Intermittent contact heat resistant up to 100°C
  • This glove offers an indicator button (orange) which belong to a range of color codes to easily identify the glove cut level : 1 (green), 3 (orange), 5 (red)
Cut protection and dexterity.

Strengths

  • With fingerless glove tips of the thumb and 2 fingers, workers can maintain the ultimate level of dexterity for the most delicate and intricate tasks.
  • Cut resistant liner protects the rest of the hand and fingers from light cuts when working around sharp edges and corners
  • Silicone-free
  • Good abrasion and blade cut resistance
  • Palm fit coating

Applications

Assembly of parts|Electrical equipment operation and switching_NFPA 70E_|Press work

Technical specifications


Attributes
Size8
Cutting resistance levelB
Main materialFiber Glass
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 10.07 excl. VAT
/ Each
£ 12.08 incl. VAT
  • In stock: Next day delivery