References
Tegera:666-8
Rubix:386A1212
EAN:7392626074125

Product details : TEGERA 666 SYNTHETIC GLOVE 8 M
Knitted flame-retardant glove that withstands contact heat up to 100°C/212°F, with a neoprene palm coating for a secure grip. Ideal for assembly work that demands both cut and heat protection. Additionally, it features a water and oil-repellent palm and is knitted with 13 gg para-aramid thread.
With cut protection C, withstands contact heat up to 100°C/212°F, neoprene in palm.
Strengths
Withstands contact heat up to 100°C, Water and oil repellent palm, Flame retardant, Heat-resistant
Applications
PIM_TEAM
Technical specifications
Attributes
| Logistic Weight | 72 g |
|---|---|
| Type | glove |
| Size | 8 |
| Cutting resistance level | c |
| Main material | para-aramid |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 2 |
| ESD | no |
| Coating of the gloves | neoprene |
| Colour | green |
Show UNSPSC/ECL@SS
£ 18.92 excl. VAT
/ Each
£ 22.70 incl. VAT
- Usually arrives within 14 working days
