GISS 895962 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 6


G-SOFT CUT PU D Gloves

References
giss:895962
rubix:261A4332
ean:3660338482762
brand logo
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelD
Main materialHPPE
See all Specifications

Product details : GISS 895962 G-SOFT CUT PU D GLOVES 4X43D 18GG GREY 6


Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, excellent in dry environments.
Pack of 12 pairs / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Size6
Cutting resistance levelD
Main materialHPPE
Food contactNo
Usage environmentDry
ESDNo
CoatingPolyurethane
TypeGlove
MaterialHDPE fiber
Show UNSPSC/ECL@SS
£ 3.65 excl. VAT
/ Each
£ 4.38 incl. VAT
  • In stock: Next day delivery