TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 12/3XL


TRAFFI TG7360 LXT ULTRAFINE X-DURA PU GLOVES 4X42F

References
traffiglove:TG7360-12
rubix:239A5465
manufacturer :TG7360-12
ean:5055681050573

Product details : TRAFFIGLOV TG7360 LXT ULTRAFINE X-DURA PU GREEN 4X42F GLOVES 12/3XL


The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level F. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4X42F

Technical specifications


Attributes
Size12
TypeGlove
Show UNSPSC/ECL@SS
£ 11.85 excl. VAT
/ Each
£ 14.22 incl. VAT
  • Delivery usually within ( 5 ) days