GISS 895980 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 10


G-SOFT CUT PU F Gloves

References
giss:895980
rubix:261A4348
ean:3660338482922
brand logo
brand logo
brand logo
Technical specifications
Size10
Cutting resistance levelF
Main materialHPPE
See all Specifications

Product details : GISS 895980 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 10


Seamless knitted gloves in HPPE 18 gauge fiber.
Touch screen sensitive, crotch reinforcement.
Water based polyurethane coating on palm and fingertips.
Great dexterity, high cut protection, excellent in dry environments.
Individual pair / Box of 120 pairs.

Strengths

Touch screen sensitive, crotch reinforcement.

Applications

Aerospace, assembly of metal parts, finishing work, manufacture of glass, maintenance.
brand logo

Technical specifications


Attributes
Size10
Cutting resistance levelF
Main materialHPPE
Food contactNo
Usage environmentDry
ESDNo
CoatingPolyurethane
TypeGlove
MaterialHDPE fiber
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
  • In stock: Next day delivery