Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 629 SYNTHETIC GLOVE 8 M
TEGERA 629 SYNTHETIC GLOVE 8 M
Synthetic glove TEGERA 629
References
tegera:
629-8
rubix:
386A1184
ean:
7392626064478
Technical specifications
Size
8
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 629 SYNTHETIC GLOVE 8 M
TEGERA® 629, Cut resistant glove, latex, 3/4 dipped, Dyneema®, glass fibre thread, nylon, 10 gg, granulated, cut resistance level C, Cat. II, waterproof palm, for assembly work
Strengths
High quality protection level, good fingertip sensitivity, flexible, durable, good grip, good fit, comfortable, lightweight.
Applications
For assembly work.
Technical specifications
Attributes
Logistic Weight
110,3
g
Size
8
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
2
ESD
No
Coating
Latex
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.75
excl. VAT
/
Each
£
20.10
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 840050 G-CUT LATEX COATED CUT D GLOVES YEL/BLK 3X42D X2XXXX S7
TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 9/L
"ANSELL 70-114 HYFLEX KEVLAR SLEEVE WITH SLOT YELLOW 14"""
TEGERA 8555 LEATHER GLOVE 6 XS
ANSELL 70-765 ACTIVARMR 4X43D MDWT LEATHER PALM GLOVES GRN SIZE 10
TRAFFIGLOV TG310 ULTRA LIGHTWEIGHT PU GLOVES 3X42B ORANGE SIZE9
GISS 886678 SUN PU COATED CUT PROTECTION GLOVE 4443C GREY 7
GISS 895986 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 9
SKYTEC SKG00017ED TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 7/S
ANSELL 11-735 HYFLEX 4X43C INTERCEPT PU COATED GLOVES WHT SIZE 9
TEGERA 9121 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 457R SYNTHETIC GLOVE 9 L
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/DGRY SIZE 10
GISS 866432 G-HIGH CUT PU COATED CUT C MECHANICAL GLOVE 4X42C SIZE 7
POLYCO GIOKX GRIP IT NITRILE COATED GLOVES 4X43E GRN/BLK SIZE 11 PK1