References
Uvex:6049910
Rubix:222A3272
Manufacturer :6049910
EAN:4048612021323

Product details : UVEX 60499 C500 DRY XX4XC LIME/ANTHRACITE GLOVES 10/XL
The range of Uvex C500 gloves guarantees safety, comfort and flexibility of movement. Thanks to the patented Bamboo Twinflex ® technology, this range of gloves benefits from high resistance to abrasion, cutting and excellent wear comfort. These gloves provide dexterity, flexibility and adhesion. The VHP-Grip innovation guarantees excellent adhesion of the C500 dry glove in a dry environment.
Strengths
Very high cut resistance (Level 5). Good movement flexibility. Excellent dexterity. High level of comfort, thanks to the Uvex climazone system. High performance vinyl studs on the palm. Patented Bamboo Twinflex ® technology by Uvex. Silicone-free glove.
Applications
Automobile industry. Construction. Glass Industries. Maintenance. Metallurgical industry.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | c |
| Main material | hppe |
| Food contact | no |
| Material | dyneema fiber /bamboo fiber/fibreglass/polyamide |
Show UNSPSC/ECL@SS
£ 12.77 excl. VAT
/ Each
£ 15.32 incl. VAT
- Usually arrives within 14 working days
