References
Uvex:6031410
Rubix:4512345
Manufacturer :6031410
EAN:4048612010716

Product details : UVEX 60314 UNIDUR 6643 4344B GREY/BLACK GLOVES 10/XL
The Unidur 6643 glove is a soft glove that guarantees excellent dexterity. It is characterized by a great resistance to cutting and abrasion. Nitrile coating on the palm and fingertips ensuring impermeability of the product in oily environments.
Strengths
Flexibility. Remarkable tactile sensibility. Great abrasion resistance. Good protection against cuts thanks to the Dyneema ® fibre. Mechanical resistance. Oil-proof coating.
Applications
Metallurgical industry. Automobile industry. Packaging.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | 3 |
| Main material | hppe |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Material | dyneema fibre / polyamide/ spandex |
Show UNSPSC/ECL@SS
£ 6.95 excl. VAT
/ Each
£ 8.34 incl. VAT
- Usually arrives within 14 working days
