SHOWA S-TEX 377 CUT D PROTECTION GLOVES BLUE 6/S
Cut-resistant gloves and sleeves Showa
See technical informationReferences
Showa:S-TEX 377-6/S
Rubix:207A9639
Manufacturer :S-TEX 377-6/S
EAN:4901792032575

Product details : SHOWA S-TEX 377 CUT D PROTECTION GLOVES BLUE 6/S
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | s |
| Cutting resistance level | d |
| Main material | synthetic |
| Food contact | no |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 16.77 excl. VAT
/ Each
£ 20.12 incl. VAT
- Usually arrives within 14 working days