GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5
G-spark one welding mask
See technical informationSee documentsReferences
GISS:855280
Rubix:209A5419
EAN:3660338107214
Documents
Product details : GISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 5
Welding Mask-2 MMA Sensors 10>400A / TIG 10>300A / MIG-MAG 10>400A
Active Filter:
Tints 4/9-13 UV/IR Protection DIN 15 External settings:
painting or grinding (Grind) Internal settings:
sensitivity, delay Classification:
1/2/1/2 Light tint:
4 Dark Tint:
9/13 Reaction time:
0,3 ms Time to clear up:
auto Field of vision:
92x42 mm Energy:
Solar Weight:
450 g Settings:
sensitivity, delay, tint, grinding External Protection:
116.
1 x 89.
5 mm Internal Protection:
103.
6 x 53 mm
Tints 4/9-13 UV/IR Protection DIN 15 External settings:
painting or grinding (Grind) Internal settings:
sensitivity, delay Classification:
1/2/1/2 Light tint:
4 Dark Tint:
9/13 Reaction time:
0,3 ms Time to clear up:
auto Field of vision:
92x42 mm Energy:
Solar Weight:
450 g Settings:
sensitivity, delay, tint, grinding External Protection:
116.
1 x 89.
5 mm Internal Protection:
103.
6 x 53 mm
Technical specifications
Attributes
| Length | 11.61 cm |
|---|---|
| Width | 8.95 cm |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.32 excl. VAT
/ Each
£ 5.18 incl. VAT
- In stock: Next day delivery

