3M SPEEDGLAS OUTER PROTECTION PLATE 10V 126000
3M™ Speedglas™ Outer Protection Plates
See technical informationSee documentsReferences
3M:126000
Rubix:395A4690
Manufacturer :7100144401
EAN:04054596460164



Documents
Product details : 3M SPEEDGLAS OUTER PROTECTION PLATE 10V 126000
Protect your Speedglas welding helmet 10v from sparks and spatter with the scratch resistant 3M™ Speedglas™ Outside Protection Plate 10V, 12-60-00. Our spare part replaces your original protection plate if it becomes worn or damaged. Regularly clean with a soft cloth and replace if any pits or scratches occur. Failure to use an outside protection plate with the filter voids the warranty if sparks or spatter contaminate the glass.
Strengths
•Replaces pitted or scratched outer protection plates of 3M™ Speedglas™ Welding Helmet 10v
Helps protect your welding filter from sparks and welding spatter
Designed to be used for 3M™ Speedglas™ Welding Helmet 10v
For use with 3M™ Speedglas™ Welding Helmet 10v
Helps protect your welding filter from sparks and welding spatter
Designed to be used for 3M™ Speedglas™ Welding Helmet 10v
For use with 3M™ Speedglas™ Welding Helmet 10v
Applications
Welding
Technical specifications
Attributes
| Package weight | 232,5 g |
|---|---|
| Length | 11 cm |
| Width | 9 cm |
| Material | polycarbonate |
| Eyepiece shade (welding) | transparent |
Show UNSPSC/ECL@SS
£ 12.89 excl. VAT
/ Each
£ 15.47 incl. VAT
- Delivery usually within ( 16 ) days