3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK5
3M™ Speedglas™ Inner Cover Plates
See technical informationSee documentsReferences
3M:528015
Rubix:2001372
Manufacturer :7000000226
EAN:04046719188567

Documents
Product details : 3M 528015 SPEEDGLAS INNER PROTECTION PLATE 9100X PK5
3M™ Speedglas™ Inner Protection Plates are replaceable spare parts for 3M™ Speedglas™ Welding Helmets to protect the welding lens from spark and welding spatter. Replace when your existing 3M™ Speedglas™ Inner Protection Plate becomes damaged or too dirty to clean. Regularly clean with a lint-free tissue or cloth, for example the 3M™ Cleaning Wipe. For maximum safety and comfort, regularly check your equipment for worn or damaged parts.
3M™ Speedglas™ Inner Protection Plates are replaceable spare parts for 3M™ Speedglas™ Welding Helmets and are designed to protect the welding lens.
Strengths
Helps protect your welding lens;Replace 3M™ Speedglas™ Inner Cover Plate when it becomes deeply pitted or too dirty to clean;Designed to be used wth 3M™ Speedglas™ Welding Helmet and Lens;Regularly clean with a lint-free tissue or cloth
Applications
Use for welding applications
Technical specifications
Attributes
| Length | 11.7 cm |
|---|---|
| Width | 6.1 cm |
| Material | polycarbonate |
| Eyepiece shade (welding) | +2 shade levels |
| Impact Resistance | en166 impact letter s (inner cover plate marked 3m 1 s; increased robustness) |
Show UNSPSC/ECL@SS
£ 23.56 excl. VAT
/ Each
£ 28.27 incl. VAT
- In stock: Next day delivery