3M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK10
3M™ Speedglas™ Inner Cover Plates
See technical informationReferences
3M:624000
Rubix:232A4018
Manufacturer :7100202350
EAN:4054596690721

Product details : 3M 624000 SPEEDGLAS INNER PROTECTION PLATE G5-02 PK10
3M™ Speedglas™ Inner Protection Plates are replaceable spare parts for 3M™ Speedglas™ Welding Helmets to protect the welding lens from spark and welding spatter. Replace when your existing 3M™ Speedglas™ Inner Protection Plate becomes damaged or too dirty to clean. Regularly clean with a lint-free tissue or cloth, for example the 3M™ Cleaning Wipe. For maximum safety and comfort, regularly check your equipment for worn or damaged parts.
3M™ Speedglas™ Inner Protection Plates are replaceable spare parts for 3M™ Speedglas™ Welding Helmets and are designed to protect the welding lens.
Strengths
Helps protect your welding lens;Replace 3M™ Speedglas™ Inner Cover Plate when it becomes deeply pitted or too dirty to clean;Designed to be used wth 3M™ Speedglas™ Welding Helmet and Lens;Regularly clean with a lint-free tissue or cloth
Applications
Welding applications
Technical specifications
Attributes
| Length | 15 cm |
|---|---|
| Width | 7.6 cm |
| Material | polycarbonate |
| Impact Resistance | non fornisce una protezione completa da urti e penetrazione: ispezionare e sostituire immediatamente le piastre/protezioni danneggiate (crepate, puntinate/pittate o graffiate) perché riducono la visibilità e possono compromettere la protezione. |
Show UNSPSC/ECL@SS
£ 214.90 excl. VAT
/ Each
£ 257.88 incl. VAT
- Delivery usually within ( 16 ) days