• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,366)
  • Hygiene(1,448)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Head protection(250)
  • Face and eye protection(684)
  • Hearing protection(268)
  • Respiratory protection(476)
  • Hand protection(3,870)
  • Body protection(34,747)
  • Fall protection(217)
  • Foot protection(5,098)
  • Disposable clothing / Disposables(756)
  • High visibility clothing(7,957)
See Personal protective equipment
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Personal protective equipment
  4. Face and eye protection
  5. Welder protection
  6. Protection screen
  7. "PARWELD LCR3982 CR39 CLEAR LENS 4 1/4"" X 3 1/4"

"PARWELD LCR3982 CR39 CLEAR LENS 4 1/4"" X 3 1/4"

Outer Cover

See technical information

References

Parweld:LCR3982
Rubix:2012488
brand logo
brand logo

Product details : "PARWELD LCR3982 CR39 CLEAR LENS 4 1/4"" X 3 1/4"


Designed for use with welding helmets to protect the filter lens from spatter

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

PARWELD P3310 SKI TYPE WELDING GOGGLE3M 171020 WELDING HELMET MAG LENSGISS 855280 G-SPARK ONE WELDING MASK EXTERIOR WINDOWS PACK OF 53M SPEEDGLAS INNER COVER PLATE 9000V +1 SHADE 428020ESAB 0700000416 INSIDE COVER LENS PACK 10GISS 855278 G-SPARK ONE WELDING MASK INTERIOR WINDOWS PACK OF 53M 528025 SPEEDGLAS INNER PROTECTION PLATE 9100XX PK5GISS 856133 INTERIOR WINDOWS HELMET G-SPARK HD DIMS 10X6CM PK103M SPEEDGLAS OUTER PROTECTION PLATE 10V 126000ESAB 39206100 WARRIOR FRONT COVER LENSGISS 866395 INTERNAL PROTECTION GSPARK (L X W) CM 9.8X4.7X1 PK10JSP AFM061-230-400 MARTCARE FACESHIELD GRY 20CM POLYCARB VISOR3M 527070 SPEEDGLAS OUTER PROTECTION PLATE 9100 HEAT PK10SUNDSTROM R06-0808 VISOR PC FOR SR 580BOLLE COVFUSPEXT FUSION+ OUT TORIC SCREEN GUARD ANTI REFLECT 115X104MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap