Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Granules
SPARTEX D4246545 CLAY DRAIN MAT65CM X 45CM PK2
SPARTEX D4246545 CLAY DRAIN MAT65CM X 45CM PK2
Absorbent Granules Spartex
References
spartex:
UK-D4246545
rubix:
225A8256
Product details
Technical specifications
Product details : SPARTEX D4246545 CLAY DRAIN MAT65CM X 45CM PK2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.96
excl. VAT
/
Each
£
190.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 854282 G-VEGETAL ABSORBENT ABSORPTION CAPACITY L 25
SPARTEX D4244545 CLAY DRAIN MAT 45CM X 45CM PK2
SPARTEX 840374 G-MINERAL HIGH PERFORMANCE ABSORBENT CAPACITY L 15
SPARTEX 840372 G-MINERAL HIGH PERFORMANCE ABSORBENT PACKAGING 10 KG SA
SPARTEX BBMMCT15 MAINTENANCE 15L SPILL KIT IN CLIP TOP BAG
SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
SPARTEX C0430730 CHEMICAL SOCKS7.5CM X 3M YELLOW PACK OF 8
SPARTEX H2042030 OIL ONLY BOOMS 20CM X 3M WHITE PACK OF 4
SPARTEX H0315040 HEAVYWEIGHT OIL ONLY PADS 50CM X 40CM WHITEPK100
SPARTEX C0430712 CHEMICAL SOCKS7.5CM X 1.2M YELLOW PACK OF 20
SPARTEX M1280010 10L MAINTENANCE FORKLIFT TRUCK SPILL KIT
SPARTEX BBMOCB35 OIL ONLY 35L SPILL KIT IN CUBE BAG
SPARTEX BBHCWB660 CHEMICAL 660L SPILL KIT IN 4 WHEELED BIN
ECOSPILL RUBC050800 ABSORBENT SPILL KIT 800 LTR 4 WHEEL BIN CHEMICAL &
3M MF2001 MAINTENANCE SORBENT MULTI-FORMAT 120MMX15.2M