G-mineral absorbent high performance
Calcined mineral absorbent is a naturally active agent. Composition: calcined attapulgite .
Bag absorption capacity: approximately 15 litres. .
Bucket absorption capacity: approximately 10 litres.
It is in the form of a fine grey/light brown granulate with a very high absorbency.
APPLICATIONS
It allows all type of pollutant liquids, such as oils, greases, light hydrocarbons, solvents, paints, chemical products.
STRONG POINTS
Does not form mud, slip-proof, does not stain floors, little dust emission.
COMPLIANT TO NF P98-190 STANDARD FOR ROAD USE. Standard: NF P98-190
Packaging | Bag |
---|---|
Capacity | 20 l |
Absorption capacity | 15 l |
In stock: Next day delivery