Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,380)
Mechanical Power Transmission
(110,915)
Fluid Transmission & Flow Technology
(101,368)
Tools & Metrology
(32,599)
Protection, Safety & Hygiene
(55,402)
Equipment
(10,030)
Fasteners, Adhesives & Tapes
(17,638)
Maintenance & Repairs
(5,506)
Welding
(1,013)
New Products
Personal protective equipment
(46,328)
Hygiene
(1,384)
Environment and safety
(7,690)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(6,767)
Aid and Fire safety
(136)
Environment
(787)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Absorbents
Absorbent Granules
SPARTEX D4244545 CLAY DRAIN MAT 45CM X 45CM PK2
SPARTEX D4244545 CLAY DRAIN MAT 45CM X 45CM PK2
Absorbent Granules Spartex
See technical information
References
Spartex:
UK-D4244545
Rubix:
225A8257
Product details : SPARTEX D4244545 CLAY DRAIN MAT 45CM X 45CM PK2
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
111.40
excl. VAT
/
Each
£
133.68
incl. VAT
In stock: Next day delivery
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SPARTEX 854282 G-VEGETAL ABSORBENT ABSORPTION CAPACITY L 25
SPARTEX 840374 G-MINERAL HIGH PERFORMANCE ABSORBENT CAPACITY L 15
SPARTEX D4246545 CLAY DRAIN MAT65CM X 45CM PK2
SPARTEX BBMMCT15 MAINTENANCE 15L SPILL KIT IN CLIP TOP BAG
SPARTEX BBMMVB50 MAINTENANCE 50L SPILL KIT IN VINYL BAG
SPARTEX ES1820240 ECO 240L OIL SPILL KIT 2 WHEEL PE BIN
SPARTEX BBMMRF120 120L MAINTENANCE REFILL
SPARTEX BBMCSB240 CHEMICAL 240L SPILL KIT IN GRIT BIN
SPARTEX H2042030 OIL ONLY BOOMS 20CM X 3M WHITE PACK OF 4
SPARTEX H2053040/20 OIL ONLY PILLOWS 30CM X 40CM WHITE PACK OF 20
ECOSPILL RUBM020030 ABSORBENT SPILL KIT 30 LITRE CLIP TOP BAG MAINT
SPARTEX BBMMSB350 MAINTENANCE 350L SPILL KIT IN STATIC BIN
ECOSPILL APSY504010 ABSORBENT PILLOW 50CM X 40 CM YELLOW CHEMICAL (PK
SPARTEX BBHORFSB1200 1200L OIL ONLY REFILL FOR STATIC BIN
SPARTEX M0430730 MAINTENANCE SOCKS 7.5CM X 3M GREY PACK OF 8