GISS 867618 G-VISION 2 4IN1 HI-VIZ PARKA JACKET YEL/NVY XXL
G-vision 2 hi-viz 4 in 1 parka jacket
See technical informationSee documentsReferences
GISS:867618
Rubix:209A5778
EAN:3660338215766

Documents
Product details : GISS 867618 G-VISION 2 4IN1 HI-VIZ PARKA JACKET YEL/NVY XXL
Standard: EN ISO 20471 EN14058 (2017) EN343 (2003) +A1 (2007)
Parka + Rain jacket + Jacket + Vest.
Set-in sleeves.
Water-tight seams.
Zip closing with button closure.
Hook & Loop tightening cuffs.
Polo neck with fleece lining, containing an integrated fully lined adjustable hood.
Back neck is closed with three pressure buttons.
Pull cord at the bottom of the parka.
Fabric: 100% polyester 300D Oxford fabric with polyurethane coating.
Weight: 185 g/m².
100% polyester Taffeta hygiene lining.
Weight: 250 g/m².
Retro-reflective fabric: Certified ISO 20471 microbeads retro-reflective fabric.
25 washing cycles at 40°C (according to ISO 6330 4N)
Parka + Rain jacket + Jacket + Vest.
Set-in sleeves.
Water-tight seams.
Zip closing with button closure.
Hook & Loop tightening cuffs.
Polo neck with fleece lining, containing an integrated fully lined adjustable hood.
Back neck is closed with three pressure buttons.
Pull cord at the bottom of the parka.
Fabric: 100% polyester 300D Oxford fabric with polyurethane coating.
Weight: 185 g/m².
100% polyester Taffeta hygiene lining.
Weight: 250 g/m².
Retro-reflective fabric: Certified ISO 20471 microbeads retro-reflective fabric.
25 washing cycles at 40°C (according to ISO 6330 4N)
Strengths
Cold weather vest attachment: Zip fastening with Hook & Loop band on neck and wrists.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | navy |
| Class EN20471 | 3 |
| Material | oxford polyester / polyurethane |
Show UNSPSC/ECL@SS
£ 66.18 excl. VAT
/ Each
£ 79.42 incl. VAT
- In stock: Next day delivery








