PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW 2XL
S461 - Hi-Vis Breathable Jacket
See technical informationReferences
Portwest:S461YERXXL
Rubix:4514096
EAN:5036108031146

Product details : PORTWEST S461 HV BREATHABLE WINTER TRAFFIC JACKET YELLOW 2XL
This garment was voted number one in its class by customers when tested against leading competitors. The breathable and waterproof qualities of the jacket ensure that you are kept 100% dry and comfortable at all times.
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
EN20471_3, EN343 3:2 WP, EN342 2X
Type : Regular
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 36.12 excl. VAT
/ Each
£ 43.34 incl. VAT
- In stock: Next day delivery