GISS 865185 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 10
Gloves g-weld premium
See technical informationSee documentsReferences
GISS:865185
Rubix:200A3692
EAN:3660338195686


Technical specifications
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 313x4x |
| Main material | leather |
Documents
Product details : GISS 865185 G-WELD PREMIUM WELDING GAUNTLET COW LEATHER SIZE 10
Calf leather gloves, inner fleece, 15 cm cuff in natural undressed leather.
.
Sewn Kevlar® yarn. Reinforced leather sewn on the palm, thumb and index .
For a better resistance. .
Total length: 350 mm .
Width of the glove entry: 150 mm .
Width of the palm: 150 mm EN388:2016 / EN407:2004 / EN12477:2001/A1:2005 Type A
Sewn Kevlar® yarn. Reinforced leather sewn on the palm, thumb and index .
For a better resistance. .
Total length: 350 mm .
Width of the glove entry: 150 mm .
Width of the palm: 150 mm EN388:2016 / EN407:2004 / EN12477:2001/A1:2005 Type A
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Thermal performance level (EN 407) | 313x4x |
| Main material | leather |
| Contact heat resistance (EN 407) | 100 °C |
| Colour | yellow |
| Material | heat-resistant crust bovine leather |
Show UNSPSC/ECL@SS
£ 7.43 excl. VAT
/ Each
£ 8.92 incl. VAT
- In stock: Next day delivery