PORTWEST A530 WELDERS 330 SPLIT LEATHER GAUNTLET BROWN XL
Reinforced Welding Gauntlet
See technical informationSee documentsReferences
Portwest:A530BRRXL
Rubix:80335235
Manufacturer :A530BRRXL
EAN:5036108265268

Technical specifications
| Size | xl |
|---|---|
| Thermal performance level (EN 407) | 413142 |
| Main material | leather |
Documents
Product details : PORTWEST A530 WELDERS 330 SPLIT LEATHER GAUNTLET BROWN XL
The reinforced Welding Gauntlet is made from premium quality leather welding gauntlet with reinforced palm and thumb area for additional protection over the A500. Fully welted and sewn with para-aramid throughout.
Strengths
•EN12477 Type A welding protection
Premium quality leather welding gauntlet
Reinforced palm and thumb area
Para-Aramid stitching throughout for extra durability
Superb abrasion and tear resistance
Ideal for welding and metal handling
CE certified
ANSI abrasion level 4
Premium quality leather welding gauntlet
Reinforced palm and thumb area
Para-Aramid stitching throughout for extra durability
Superb abrasion and tear resistance
Ideal for welding and metal handling
CE certified
ANSI abrasion level 4
Technical specifications
Attributes
| Size | xl |
|---|---|
| Thermal performance level (EN 407) | 413142 |
| Main material | leather |
| Contact heat resistance (EN 407) | 1 °C |
| Length | 35 mm |
| Colour | brown |
| Material | cow split leather, cotton, polyester |
Show UNSPSC/ECL@SS
£ 4.58 excl. VAT
/ Each
£ 5.50 incl. VAT
- In stock: Next day delivery