Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS CHROME PLATED BRASS PADLOCK 88/40
ABUS CHROME PLATED BRASS PADLOCK 88/40
Key padlocks Abus
References
abus:
88-40
rubix:
2520636
manufacturer :
07238
ean:
4003318072383
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS CHROME PLATED BRASS PADLOCK 88/40
Technical specifications
Attributes
Material/finishing
Brass
Body width
40
mm
Weight
250
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.70
excl. VAT
/
Each
£
57.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK 30MM TITALIUM 64TI/30C
ABUS 11988 40MM STD SHACKLE PADLOCK 65/40 KA 6403 KEYED ALIKE 3KEYS
ABUS BRASS PADLOCK 65/60
ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS
ABUS 72 PADLOCK ALUMINIUM 40MM ORANGE
ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411
ABUS PADLOCK 40MM TITALIUM 64TI/40C
SPARTEX 880842 50MM SPARTEX+ KEYED-ALIKE PADLOCK K-B
ABUS PAD BRASS65 25MM KA 65/25KA6254
ABUS PADWPROOF70LS45X63 70IB/45HB63
ABUS PADLOCK BRASS 65 30MM KA 65/30KA6302
SPARTEX 880833 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS 72 PADLOCK ALUMINIUM 40MM HB YELLOW
ABUS PADLOCK BRASS 85 60MM 85/60
SPARTEX 607023 VARIOUS PADLOCKS WIDTH MM 30