ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411


Padlock 64 TITALIUM

References
abus:64-40HB63
rubix:116A1292
manufacturer :54582
ean:4003318545825
brand logo
brand logo
Technical specifications
Material/finishingtitanium
See all Specifications

Product details : ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411


64 TITALIUM™, light and also robust. Protection of goods/objects of medium value (chains, doors, gates, cupboards, lockers, toolboxes, cellar windows, sheds, etc.) or where there is an above-average risk of theft.

Strengths

- Lock case made of solid TITALIUM™ special aluminium - high security at low weight
- Hard steel shackle with NANOProtect for optimal corrosion protection
- Precision cylinder with a paracentric key profile for increased resistance to manipulation
- Double shackle lock
- Chrome-plated cylinder core

Technical specifications


Attributes
Material/finishingtitanium
Body width40 mm
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
  • Usually arrives within 14 working days