ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS


Padlock

References
abus:12011
rubix:230A2138
ean:4003318120114
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS 12011 40MM LONG SHACKLE PADLOCK 65/40HB40 KA 6403 3 KEYS


Strengths

•Paracentric keyway for increased protection against manipulation
Shackles available in different lengths
IB: Marine grade oxidised shackle
MB: Weatherproof brass shackle
Shackle made from hardened steel with NANO PROTECT™ coating
Through hardened steel shackled from/30 and above
Inner components made from non-corrosive materials
Precision pin tumbler cylinder

Technical specifications


Attributes
Material/finishingBrass
ModelPremium 65
TypePadlock
Body width40 mm
Height below handle22 mm
Diameter of the handle6 mm
Body thickness15 mm
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
  • Usually arrives within 14 working days