ABUS 72 PADLOCK ALUMINIUM 40MM ORANGE


ABUS Padlock Aluminium

References
abus:72/40 ORANGE
rubix:2520657
ean:4003318436017
brand logo
brand logo
Technical specifications
Material/finishingAluminium
See all Specifications

Product details : ABUS 72 PADLOCK ALUMINIUM 40MM ORANGE


Strengths

Rustfree 5 pin tumbler mechanism : With 65//40 keyway
Zinc plated brass lock mechanism: Prevents chemical corrosion
Sealed lock body with cover seal : Protects cylinder against water & dirt
Shock absorbing vinyl case : All round protection
Nano Plated steel alloy shackle : Helps make rusty shackles a “thing of the past”

Technical specifications


Attributes
Material/finishingAluminium
Diameter of the handle7 mm
Weight132 g
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
  • Usually arrives within 14 working days