Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS CHROME PLATED BRASS PADLOCK 88/50 07239
ABUS CHROME PLATED BRASS PADLOCK 88/50 07239
Key padlocks Abus
References
abus:
88-50
rubix:
81326365
manufacturer :
07239
ean:
4003318072390
Technical specifications
Material/finishing
Brass
See all Specifications
Product details
Technical specifications
Product details : ABUS CHROME PLATED BRASS PADLOCK 88/50 07239
Technical specifications
Attributes
Material/finishing
Brass
Body width
50
mm
Weight
340
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.23
excl. VAT
/
Each
£
65.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS PADLOCK 40MM TITALIUM 64TI/40C
ABUS 64TI/30HB60KA6311 KRYED ALIKE PAD LOCK
ABUS T84MB SAFETY FIRST KEY ALIKE 40MM BLACK KA8401
ABUS STEEL SHUTTER LOCK 92/80
ABUS 50MMPADLCKKEYEDALIKE 64TI/50-KA6511
ABUS PADLOCK 50MM TITALIUM 64TI/50C
SPARTEX 707170 VARIOUS PADLOCKS WIDTH MM 50
ABUS 42684 PADLOCK 70IB AQUA SAFE
ABUS 72 PADLOCK ALUMINIUM 40MM ORANGE
ABUS BRASS PADLOCK 65/30
ABUS COMBI180LSMAR50MM 180IB/50HB63C
ABUS 72 PADLOCK ALUMINIUM 40MM HB GREEN
ABUS KEYED ALIKE PADLOCK 64TI/30KA-6312
ABUS PAD BRASS 75 40MM 26408
ABUS PAD BRASS65 40MM KA 65/40KA404