ABUS 42684 PADLOCK 70IB AQUA SAFE


Padlock

References
abus:42684
rubix:240A2950
ean:4003318426841
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS 42684 PADLOCK 70IB AQUA SAFE


The ABUS 70IB Aqua Safe marine padlock reliably protects not only your valuables from theft, but also the surfaces of boxes, equipment, machinery, and more from scratches. The extremely weatherproof Aqua Safe 70IB by ABUS consists of a solid brass lock body that is encased in gentle plastic to protect delicate adjacent surfaces. Because especially at sea, depending on the weather conditions, a padlock may swing to and fro. The hardened steel shackle is also covered with an impact-resistant synthetic coating. In addition, a special protective cap ensures that splashing water and dirt cannot penetrate the locking mechanism. This makes this padlock ideal for securing valuables outdoors, whether by the sea or elsewhere.

Strengths

•Solid lock body made from brass
Stainless-steel shackle for extra-special corrosion protection
Sealed lock body with special protective cap and drainage channels to protect the locking mechanism from water and dirt
Shock-absorbing plastic casing protects sensitive surfaces
Double bolted
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Inner components made from rust-free materials

Applications

Vehicles;Boats

Technical specifications


Attributes
Material/finishingBrass
Model70IB
TypePadlock
Body width55 mm
Height below handle28 mm
Body thickness31 mm
Weight232 g
Number of keys2
Show UNSPSC/ECL@SS
£ 22.76 excl. VAT
/ Each
£ 27.31 incl. VAT
  • Usually arrives within 14 working days