Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Padlocks
Key padlocks
ABUS 64TI/30HB60KA6311 KRYED ALIKE PAD LOCK
ABUS 64TI/30HB60KA6311 KRYED ALIKE PAD LOCK
Key padlocks Abus
References
abus:
64-30HB60
rubix:
206A5343
manufacturer :
56192
ean:
4003318561924
Technical specifications
Material/finishing
Titanium
See all Specifications
Product details
Technical specifications
Product details : ABUS 64TI/30HB60KA6311 KRYED ALIKE PAD LOCK
Technical specifications
Attributes
Material/finishing
Titanium
Body width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.93
excl. VAT
/
Each
£
14.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ABUS BRASS LONG SHACKLE PADLOCK NO 65/30HB60
ABUS PADLOCK 80TI/40
ABUS COMBINATION PADLOCK 180IB/50HB63C
SPARTEX 880833 30MM SPARTEX+ KEYED-ALIKE PADLOCK K-A
ABUS GRANIT PADLOCK 37RK/80
ABUS 65/40KA6401 11986 65/40 KA 6401 BRASS PADLOCK
ABUS KEYED ALIKE PADLOCK 64TI/40HB63-KA6411
ABUS 42684 PADLOCK 70IB AQUA SAFE
ABUS 82 BRASS SHUTTER LOCK 90MM
ABUS STEEL LOCK 83/55
ABUS GRANIT PADLOCK 37/55HB50
ABUS 50MM LONG SHACKLE TITALIUM PADLOCK 64TI/50HB80C
ABUS 82 BRASS SHUTTER LOCK 70MM
ABUS PADLOCK 40MM TITALIUM 64TI/40C
ABUS STEEL LAMINATED PADLOCK 41/50